Shop All Turnout Gear
Fire-Dex
USAR Jacket, Navy, M, Nomex
Mfr # PCUSARNOMEXNAVY-M
Zoro # G0080182
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fits Chest Size 42 in
- Material Nomex(R)
- Color Navy
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # PCUSARNOMEXNAVY-M
- Zoro # G0080182
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | M |
Fits Chest Size | 42 in |
Length | 29 to 33 in |
Trim Width | 2 in |
Details
Item | USAR Pants |
Material | Nomex(R) |
Color | Navy |
Closure Type | Zipper/Hook-and-Loop |
Trim Color | High Visibility Yellow |
Pockets | (1) Patch, (1) Radio |
Trim Material | Reflective |
Description
USAR Jacket, Size M, Navy, Trim Color High Visibility Yellow, Trim Material Reflective, Trim Width 2 in, Fits Chest Size 42 in, Length 29 to 33 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) Patch, (1) Radio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.05.0515)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1057-HI_12x18 (T1-1057-HI_12x18)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- UTILITY PRO Ladies Jacket, Hi-Vis, Small, Blk/Yellow (UHV668-S)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LSM)
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- FIRE-DEX Fire Hood, Universal, 13 In L, White, HRC 1 (H37NENB)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LLG)
- INNOTEX Fire Hood, Regular Style, 20 in.L, Black (HINNO334)
- Fire-Dex Workwear and Protective Clothing