Shop All Turnout Gear
Fire-Dex
USAR Jacket, Navy, M, Fleece
Mfr # PCUSARFLEECE-M
Zoro # G0080243
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fits Chest Size 42 in
- Material Fleece
- Color Navy
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # PCUSARFLEECE-M
- Zoro # G0080243
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | M |
Fits Chest Size | 42 in |
Length | 29 to 33 in |
Details
Item | USAR Jacket |
Material | Fleece |
Color | Navy |
Closure Type | zipper |
Pockets | 0 |
Description
USAR Jacket, Size M, Navy, Fits Chest Size 42 in, Length 29 to 33 in, Material Fleece, Zipper Closure Type, Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- TIMBERLAND PRO Loafer Shoe, W, 9 1/2, Brown, PR (TB153534230)
- ZORO SELECT Paddle Sign, 18 In. W, Stop/Slow (ST-SL)
- NMC Electrical Marker, 277/480 Volts, Pk25 (JL2042O)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXL)
- FIRE-DEX Particulate Blocking Fire Hood (H41L1NBFHOS)
- FIRE-DEX Turnout Coat, Yellow, XL, Nomex (FS1J0511)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LSM)
- LAKELAND Short Black-Ops Suspenders (135S)
- Fire-Dex Turnout Gear