Shop All Turnout Gear
Fire-Dex
USAR Jacket, Navy, 3XL, Nomex
Mfr # PCUSARNOMEXNAVY-3X
Zoro # G0080191
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Fits Chest Size 58 in
- Material Nomex(R)
- Color Navy
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # PCUSARNOMEXNAVY-3X
- Zoro # G0080191
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | 3XL |
Fits Chest Size | 58 in |
Length | 29 to 33 in |
Trim Width | 2 in |
Details
Item | USAR Jacket |
Material | Nomex(R) |
Color | Navy |
Closure Type | Zipper/Hook-and-Loop |
Trim Color | High Visibility Yellow |
Trim Material | Reflective |
Pockets | (1) Patch, (1) Radio |
Description
USAR Jacket, Size 3XL, Navy, Trim Color High Visibility Yellow, Trim Material Reflective, Trim Width 2 in, Fits Chest Size 58 in, Length 29 to 33 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) Patch, (1) Radio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Yellow/Grn, L/XL (53YL05)
- 3M Disposable Earplugs, Bell Shape, 33.0 Decibel, Yellow (7000029951)
- SCOTCH 3M P100 Lead Paint Removal Respirator Valved Gray M 1 pk (62093H1-DC)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246153)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2NLG)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- FIRE-DEX Turnout Coat, Tan, 2XL, Nomex (FS1J0572)
- FIRE-DEX Fire Hood, Universal, 13 In L, Gold, HRC 2 (H37PFNB)
- FIRE-DEX Turnout Pants, Tan, 2XL, Inseam 31 In. (FS1P05SPKB2)
- FIRE-DEX Turnout Coat, Tan, 3XL, Cotton (FS1J05S3)
- FIRE-DEX Turnout Coat, Tan, L, Nomex (FS1J057L)
- Fire-Dex Workwear and Protective Clothing