Shop All Turnout Gear
Fire-Dex
USAR Jacket, Navy, 2XL, Nomex
Mfr # PCUSARNOMEXNAVY-2X
Zoro # G0080270
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fits Chest Size 54 in
- Material Nomex(R)
- Color Navy
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # PCUSARNOMEXNAVY-2X
- Zoro # G0080270
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | 2XL |
Fits Chest Size | 54 in |
Trim Width | 2 in |
Length | 29 to 33 in |
Details
Item | USAR Jacket |
Material | Nomex(R) |
Color | Navy |
Closure Type | Zipper/Hook-and-Loop |
Trim Color | High Visibility Yellow |
Trim Material | Reflective |
Pockets | (1) Patch, (1) Radio |
Description
USAR Jacket, Size 2XL, Navy, Trim Color High Visibility Yellow, Trim Material Reflective, Trim Width 2 in, Fits Chest Size 54 in, Length 29 to 33 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) Patch, (1) Radio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Faceshield Repl Visor, 5IR, 9-1/2x14-1/4in (S8565)
- SHOWA VF, Chemical Resistnt Gloves, XL, 29UP91, PR (727-10-V)
- ACCUFORM Banner, Lift With Ease, 28 x 96 In. (MBR812)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, M, 1 PR (SMG-C91-009)
- FIRE-DEX Turnout Coverall, Tan, 3XL (FS1C0070003)
- FIRE-DEX Fire Hood, Universal, 13 In L, White, HRC 1 (H37NENB)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- FIRE-DEX Turnout Coat, Tan, 3XL, Cotton (FS1J05S3)
- FIRE-DEX Particulate Blocking Fire Hood (H41LNBZFOS)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2NLG)
- Fire-Dex Turnout Gear