Shop All Turnout Gear
Fire-Dex
Turnout Pants, Yellow, XL, Inseam 31 In.
Mfr # FS1P0010001
Zoro # G0081555
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Fits Waist Size 42 in
- Inseam 31 in
- Color Yellow
- Closure Type Zipper/Snap/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1P0010001
- Zoro # G0081555
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | Xl |
Fits Waist Size | 42 in |
Trim Width | 2 in |
Details
Item | Turnout Pants |
Inseam | 31 in |
Color | Yellow |
Closure Type | Zipper/Snap/Hook-and-Loop |
Material | Nomex(R) |
Trim Color | Lime/Silver |
Includes | Leather Knee Reinforcements |
Pockets | (2) Rear Patch Pockets |
Standards | NFPA 1977 |
Trim Material | Scotchlite(TM) Reflective |
Description
Turnout Pants, Size XL, Fits Waist Size 42 in, Inseam 31 in, Yellow, Trim Color Lime/Silver, Trim Width 2 in, Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Closure Type Zipper/Snap/Hook-and-Loop, Pockets (2) Rear Patch Pockets, Includes Leather Knee Reinforcements, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit Dyneema Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9740-9)
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: L, 12 Pairs/PK (I2032OFT/L)
- TRU-SPEC Mens Tactical Pants, Size 38", Charcoal (1079)
- NMC Caution Hearing Protection Required Label, Pk5 (CGA5AP)
- FIRE-DEX Turnout Coverall, Tan, XL (FS1C0070001)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2L2X)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2N2X)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LLG)
- FIRE-DEX Turnout Pants, Tan, 2XL, Inseam 31 In. (FS1P05SPKB2)
- Fire-Dex Workwear and Protective Clothing