Shop All Turnout Gear
Fire-Dex
Turnout Pants, Yellow, M, Inseam 29 In.
Mfr # FS1P001000M
Zoro # G0081153
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Fits Waist Size 34 in
- Inseam 29 in
- Color Yellow
- Material Nomex(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1P001000M
- Zoro # G0081153
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | M |
Fits Waist Size | 34 in |
Trim Width | 2 in |
Details
Item | Turnout Pants |
Inseam | 29 in |
Color | Yellow |
Material | Nomex(R) |
Closure Type | Zipper/Snap/Hook-and-Loop |
Trim Color | Lime/Silver |
Includes | Leather Knee Reinforcements |
Trim Material | Scotchlite(TM) Reflective |
Standards | NFPA 1977 |
Pockets | (2) Rear Patch Pockets |
Description
Turnout Pants, Size M, Fits Waist Size 34 in, Inseam 29 in, Yellow, Trim Color Lime/Silver, Trim Width 2 in, Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Closure Type Zipper/Snap/Hook-and-Loop, Pockets (2) Rear Patch Pockets, Includes Leather Knee Reinforcements, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Flexible Sign Post w/Base (101CM)
- RADIANS Radians ST12 Class 2 High Visibility Safety Short Sleeve Polo (ST12-2PGS-XL)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST06)
- 3M 3M™ One Touch Pro 391-0000 Blue Earplug Dispenser, (78371668037)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LLG)
- FIRE-DEX Fire Hood, Universal, 13 In L, White, HRC 1 (H37NENB)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- FIRE-DEX Particulate Blocking Fire Hood (H41L1NBFHOS)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- Fire-Dex Workwear and Protective Clothing