Shop All Turnout Gear
Fire-Dex
Turnout Pants, Yellow, L, Inseam 30 In.
Mfr # FS1P001000L
Zoro # G0081503
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fits Waist Size 38 in
- Inseam 30 in
- Color Yellow
- Material Nomex(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1P001000L
- Zoro # G0081503
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | L |
Fits Waist Size | 38 in |
Trim Width | 2 in |
Details
Item | Turnout Pants |
Inseam | 30 in |
Color | Yellow |
Material | Nomex(R) |
Closure Type | Zipper/Snap/Hook-and-Loop |
Trim Color | Lime/Silver |
Includes | Leather Knee Reinforcements |
Standards | NFPA 1977 |
Trim Material | Scotchlite(TM) Reflective |
Pockets | (2) Rear Patch Pockets |
Description
Turnout Pants, Size L, Fits Waist Size 38 in, Inseam 30 in, Yellow, Trim Color Lime/Silver, Trim Width 2 in, Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Closure Type Zipper/Snap/Hook-and-Loop, Pockets (2) Rear Patch Pockets, Includes Leather Knee Reinforcements, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Outcoach Jacket, L (S555)
- CONDOR Safety Vest, Red, Universal (8ZH81)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (219WRS-Z7/6FTYL)
- 3M E-A-Rsoft Disposable Corded Ear Plugs, Yellow Neons, Bullet Shape, NRR 33 dB, M, 200 Pairs (311-1250)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2L2X)
- FIRE-DEX Turnout Coat, Yellow, M, Nomex (FS1J051M)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- FIRE-DEX Turnout Coat, Tan, 2XL, Cotton (FS1J05S2)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2NLG)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- RINGERS GLOVES Firefighters Gloves, Gauntlet Cuff, XL, PR (630)
- Fire-Dex Turnout Gear