Shop All Turnout Gear
This Product is Discontinued
Fire-Dex
Turnout Pants, Yellow, 3XL, Inseam 31 In. (Discontinued)
Mfr # FS1P0090003
Zoro # G0081004
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 3XL
- Fits Waist Size 50 in
- Material Cotton
- Color Yellow
- Closure Type Zipper/Snap/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1P0090003
- Zoro # G0081004
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | 3XL |
Fits Waist Size | 50 in |
Trim Width | 2 in |
Details
Item | Turnout Pants |
Material | Cotton |
Color | Yellow |
Closure Type | Zipper/Snap/Hook-and-Loop |
Trim Color | Lime/Silver |
Pockets | (2) Rear Patch Pockets |
Includes | Leather Knee Reinforcements |
Inseam | 31 in |
Trim Material | Scotchlite(TM) Reflective |
Standards | NFPA 1977 |
Description
Turnout Pants, Size 3XL, Fits Waist Size 50 in, Inseam 31 in, Yellow, Trim Color Lime/Silver, Trim Width 2 in, Trim Material Scotchlite(TM) Reflective, Material Cotton, Closure Type Zipper/Snap/Hook-and-Loop, Pockets (2) Rear Patch Pockets, Includes Leather Knee Reinforcements, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.