Shop All Turnout Gear
Fire-Dex
Turnout Pants, Tan, M, Inseam 29 In.
Mfr # FS1P00S000M
Zoro # G0081424
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fits Waist Size 34 in
- Material Cotton
- Color Tan
- Closure Type Zipper/Snap/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1P00S000M
- Zoro # G0081424
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | M |
Fits Waist Size | 34 in |
Trim Width | 2 in |
Details
Item | Turnout Pants |
Material | Cotton |
Color | Tan |
Closure Type | Zipper/Snap/Hook-and-Loop |
Trim Color | Lime/Silver |
Inseam | 29 in |
Trim Material | Scotchlite(TM) Reflective |
Standards | NFPA 1977 |
Pockets | (2) Rear Patch Pockets |
Includes | Leather Knee Reinforcements |
Description
Turnout Pants, Size M, Fits Waist Size 34 in, Inseam 29 in, Tan, Trim Color Lime/Silver, Trim Width 2 in, Trim Material Scotchlite(TM) Reflective, Material Cotton, Closure Type Zipper/Snap/Hook-and-Loop, Pockets (2) Rear Patch Pockets, Includes Leather Knee Reinforcements, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Fuel Storage No Smoking Bilingual Spanish (OS-DS-A-1014-VS-1270)
- CONDOR Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 18 in L, Yellow, Large (3CZK9)
- OAKLEY SI Holbrook Tonal USA Flag MatBLK w/ GRY (OO9102-E555)
- NMC This Company Has Worked Write On Scoreboard (WS2)
- FIRE-DEX Turnout Coat, Tan, 3XL, Cotton (FS1J05S3)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- FIRE-DEX Particulate Blocking Fire Hood (H41LNBZFOS)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- FIRE-DEX Turnout Coat, Yellow, XL, Nomex (FS1J0511)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LSM)
- Fire-Dex Turnout Gear