Shop All Turnout Gear
Fire-Dex
Turnout Pants, Tan, L, Inseam 30 In.
Mfr # FS1P00S000L
Zoro # G0081460
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fits Waist Size 38 in
- Material Cotton
- Color Tan
- Closure Type Zipper/Snap/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1P00S000L
- Zoro # G0081460
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | L |
Fits Waist Size | 38 in |
Trim Width | 2 in |
Details
Item | Turnout Pants |
Material | Cotton |
Color | Tan |
Closure Type | Zipper/Snap/Hook-and-Loop |
Trim Color | Lime/Silver |
Inseam | 30 in |
Trim Material | Scotchlite(TM) Reflective |
Pockets | (2) Rear Patch Pockets |
Includes | Leather Knee Reinforcements |
Standards | NFPA 1977 |
Description
Turnout Pants, Size L, Fits Waist Size 38 in, Inseam 30 in, Tan, Trim Color Lime/Silver, Trim Width 2 in, Trim Material Scotchlite(TM) Reflective, Material Cotton, Closure Type Zipper/Snap/Hook-and-Loop, Pockets (2) Rear Patch Pockets, Includes Leather Knee Reinforcements, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BT-7460BT)
- WELLNESSMATS WellnessMats EL32WMRBNGRY 3 x 2 ft. Estates Linen Polyurethane Mat - Slate (EL32WMRBNGRY)
- HY-KO 4In Solid Brass Number 2, 5PK (A10492)
- SALISBURY Four Way Grounding Set (24307)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXL)
- FIRE-DEX Turnout Coverall, Tan, 2XL (FS1C0070002)
- FIRE-DEX Fire Hood, Universal, 13 In L, White, HRC 1 (H37NENB)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2N2X)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LSM)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5227 XL)
- Fire-Dex Turnout Gear