Shop All Turnout Gear
Fire-Dex
Turnout Pants, Tan, L, Inseam 30 In.
Mfr # FS1P007000L
Zoro # G0081591
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fits Waist Size 38 in
- Inseam 30 in
- Color Tan
- Material Nomex(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1P007000L
- Zoro # G0081591
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | L |
Fits Waist Size | 38 in |
Trim Width | 2 in |
Details
Item | Turnout Pants |
Inseam | 30 in |
Color | Tan |
Material | Nomex(R) |
Closure Type | Zipper/Snap/Hook-and-Loop |
Trim Color | Lime/Silver |
Includes | Leather Knee Reinforcements |
Trim Material | Scotchlite(TM) Reflective |
Standards | NFPA 1977 |
Pockets | (2) Rear Patch Pockets |
Description
Turnout Pants, Size L, Fits Waist Size 38 in, Inseam 30 in, Tan, Trim Color Lime/Silver, Trim Width 2 in, Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Closure Type Zipper/Snap/Hook-and-Loop, Pockets (2) Rear Patch Pockets, Includes Leather Knee Reinforcements, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- WERNER Body Belt, 2 D-Rings, Size XL (M210004)
- CARHARTT EYEWEAR CARBONDALE CLEAR A/F (CHB210DT)
- ANSELL Isolation Gown, Yellow, XL, PK40 (683000)
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2N2X)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2L2X)
- FIRE-DEX Turnout Coat, Yellow, XL, Nomex (FS1J0511)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LSM)
- FIRE-DEX Fire Hood, Universal, 13 In L, White, HRC 1 (H37NENB)
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- Fire-Dex Workwear and Protective Clothing