Shop All Turnout Gear
Fire-Dex
Turnout Pants, Red, 2XL, Inseam 31 In.
Mfr # FS1P00L0002
Zoro # G0081101
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fits Waist Size 46 in
- Material Cotton
- Color Red
- Closure Type Zipper/Snap/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1P00L0002
- Zoro # G0081101
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | 2XL |
Fits Waist Size | 46 in |
Trim Width | 2 in |
Details
Item | Turnout Pants |
Material | Cotton |
Color | Red |
Closure Type | Zipper/Snap/Hook-and-Loop |
Trim Color | Lime/Silver |
Pockets | (2) Rear Patch Pockets |
Trim Material | Scotchlite(TM) Reflective |
Standards | NFPA 1977 |
Inseam | 31 in |
Includes | Leather Knee Reinforcements |
Description
Turnout Pants, Size 2XL, Fits Waist Size 46 in, Inseam 31 in, Red, Trim Color Lime/Silver, Trim Width 2 in, Trim Material Scotchlite(TM) Reflective, Material Cotton, Closure Type Zipper/Snap/Hook-and-Loop, Pockets (2) Rear Patch Pockets, Includes Leather Knee Reinforcements, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve Henley, Navy, M (K128-NVY MED REG)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.12A, Rd, Org, Gr (XVC6B35S)
- US STAMP & SIGN Us Stamp 4792 Glow In The Dark Sign 8 x 12 Red Glow Exit (4792)
- PORTWEST Classic Rain Jacket, Med (US440)
- FIRE-DEX Turnout Coverall, Tan, 3XL (FS1C0070003)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXL)
- FIRE-DEX Turnout Coverall, Yellow, S (FS1C001000S)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- FIRE-DEX Turnout Coat, Tan, 2XL, Nomex (FS1J0572)
- FIRE-DEX Turnout Coat, Tan, L, Nomex (FS1J057L)
- SHELBY Firefighters Gloves, L, Lthr, PR (5282G L)
- Fire-Dex Turnout Gear