Shop All Turnout Gear
Fire-Dex
Turnout Coverall, Yellow, XL
Mfr # FS1C0010001
Zoro # G0081783
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Fits Chest Size 50 in
- Material Nomex(R)
- Color Yellow
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1C0010001
- Zoro # G0081783
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | Xl |
Fits Chest Size | 50 in |
Details
Item | Turnout Coverall |
Material | Nomex(R) |
Color | Yellow |
Closure Type | Zipper/Hook-and-Loop |
Inseam | 31 in |
Standards | NFPA 1977 |
Pockets | (1) Radio Pocket Left Chest |
Description
Turnout Coverall, Size XL, Fits Chest Size 50 in, Inseam 31 in, Yellow, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) Radio Pocket Left Chest, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Nip Point Label, Pk5 (D416AP)
- OIL-DRI Absorbent Oil Dri 25# (I05025)
- GEORGIA BOOT Size 12 Alloy Alloy Toe Boots, Brown (GB00550 M 120)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 110)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXS)
- FIRE-DEX Turnout Coat, Tan, 3XL, Cotton (FS1J05S3)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2N2X)
- FIRE-DEX Particulate Blocking Fire Hood (H41L1NBFHOS)
- FIRE-DEX Turnout Coverall, Tan, 3XL (FS1C0070003)
- FIRE-DEX Turnout Coverall, Yellow, M (FS1C001000M)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- Fire-Dex Workwear and Protective Clothing