Shop All Turnout Gear
Fire-Dex
Turnout Coverall, Yellow, S
Mfr # FS1C001000S
Zoro # G0081740
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 38 in
- Material Nomex(R)
- Color Yellow
- Closure Type Zipper/Hook-and-Loop
- Inseam 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1C001000S
- Zoro # G0081740
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | S |
Fits Chest Size | 38 in |
Details
Item | Turnout Coverall |
Material | Nomex(R) |
Color | Yellow |
Closure Type | Zipper/Hook-and-Loop |
Inseam | 29 in |
Pockets | (1) Radio Pocket Left Chest |
Standards | NFPA 1977 |
Description
Turnout Coverall, Size S, Fits Chest Size 38 in, Inseam 29 in, Yellow, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) Radio Pocket Left Chest, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Positioning Lanyard, Adjustable Length Restraint Lanyard, 4 ft to 6 ft, Steel Snap Hooks, Blue (45J293)
- MCR SAFETY Safety Glasses, Amber Scratch-Resistant (KD114AF)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, XL (61912)
- FIREGUARD Flame Retardant Spray, Fabric, 22 oz., PK6 (F FGD 22C6)
- FIRE-DEX Fire Hood, Universal, 13 In L, Gold, HRC 2 (H37PFNB)
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- FIRE-DEX Particulate Blocking Fire Hood (HCJSTNBFHOS)
- FIRE-DEX Particulate Blocking Fire Hood (H41L1NBFHOS)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2L2X)
- LAKELAND Short Black-Ops Suspenders (135S)
- Fire-Dex Turnout Gear