Shop All Turnout Gear
Fire-Dex
Turnout Coverall, Yellow, 3XL
Mfr # FS1C0010003
Zoro # G0081774
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Fits Chest Size 58 in
- Material Nomex(R)
- Color Yellow
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fire-Dex
- MFR # FS1C0010003
- Zoro # G0081774
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | 3XL |
Fits Chest Size | 58 in |
Details
Item | Turnout Coverall |
Material | Nomex(R) |
Color | Yellow |
Closure Type | Zipper/Hook-and-Loop |
Standards | NFPA 1977 |
Pockets | (1) Radio Pocket Left Chest |
Inseam | 31 in |
Description
Turnout Coverall, Size 3XL, Fits Chest Size 58 in, Inseam 31 in, Yellow, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) Radio Pocket Left Chest, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Alphas(TM) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Gray/Green, 50 PK (6430)
- UNIVERSAL High-Intensity Assorted Magnets, 3/4", 1 1/4" & 1 1/2" dia, Asst, PK30 (UNV31251)
- 3M Hlf Msk Resp 6300, L, Filter, P100, PK2 (6AP71-4JG29)
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD637-0012)
- FIRE-DEX Turnout Coverall, Yellow, M (FS1C001000M)
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXS)
- FIRE-DEX Particulate Blocking Fire Hood (H41LPNBFHOS)
- FIRE-DEX Fire Hood, Universal, 13 In L, Gold, HRC 2 (H37PFNB)
- FIRE-DEX Turnout Coverall, Tan, 2XL (FS1C0070002)
- Fire-Dex Workwear and Protective Clothing