Shop All Turnout Gear
Fire-Dex
Turnout Coat, Yellow, XL, Nomex
Mfr # FS1J0511
Zoro # G0080639
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Fits Chest Size 50"
- Material Nomex(R)
- Color Yellow
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1J0511
- Zoro # G0080639
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | Xl |
Fits Chest Size | 50" |
Length | 32" |
Trim Width | 2" |
Details
Item | Turnout Coat |
Material | Nomex(R) |
Color | Yellow |
Closure Type | Zipper/Hook-and-Loop |
Trim Color | Lime/Silver |
Pockets | (2) Utility Loops on Pockets, (2) 10 x 10" Pockets, (1) 9 x 3 x 2" Radio Pocket |
Standards | NFPA 1977 |
Trim Material | Scotchlite(TM) |
Description
Turnout Coat, Size XL, Yellow, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 50 in, Length 32 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON The Right Connection Hydrant Cap with Chain and Ring, 2-1/2 in, FNST, Iron, Domestic (IHC250F)
- MEGACOMFORT Resistant Insole, Unisex, 11-1/2" L, PR (PAMPR-M1011/W1213)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113004)
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U5-1150-NP_10X7 (U5-1150-NP_10X7)
- FIRE-DEX Particulate Blocking Fire Hood (HCJSTNBFHOS)
- FIRE-DEX Turnout Coverall, Yellow, S (FS1C001000S)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- FIRE-DEX Particulate Blocking Fire Hood (H41LPNBFHOS)
- FIRE-DEX Particulate Blocking Fire Hood (H41LNBZFOS)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXL)
- SHELBY Firefighters Gloves, L, Lthr, PR (5282G L)
- Fire-Dex Workwear and Protective Clothing