Shop All Turnout Gear
This Product is Discontinued
Fire-Dex
Turnout Coat, Yellow, 3XL, Cotton (Discontinued)
Mfr # FS1J0093
Zoro # G0081223
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 3XL
- Fits Chest Size 58 in
- Material Cotton
- Color Yellow
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1J0093
- Zoro # G0081223
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | 3XL |
Fits Chest Size | 58 in |
Length | 32 in |
Details
Item | Turnout Coat |
Material | Cotton |
Color | Yellow |
Closure Type | Zipper/Hook-and-Loop |
Pockets | (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets |
Standards | NFPA 1977 |
Description
Turnout Coat, Size 3XL, Yellow, Fits Chest Size 58 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.