Shop All Turnout Gear
Fire-Dex
Turnout Coat, Yellow, 2XL, Nomex
Mfr # FS1J0012
Zoro # G0081144
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fits Chest Size 54 in
- Color Yellow
- Length 32 in
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fire-Dex
- MFR # FS1J0012
- Zoro # G0081144
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | 2XL |
Fits Chest Size | 54 in |
Length | 32 in |
Trim Width | 2 in |
Details
Item | Turnout Coat |
Color | Yellow |
Closure Type | Zipper/Hook-and-Loop |
Material | Nomex(R) |
Trim Color | Lime/Silver |
Trim Material | Scotchlite(TM) |
Pockets | (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets |
Standards | NFPA 1977 |
Description
Turnout Coat, Size 2XL, Yellow, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 54 in, Length 32 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFT SCRUB Latex Cleaning Gloves M Yellow 2 pair (12322-26)
- NMC Process Water W/G, H4085 (H4085)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, M, Blue, 100 Pairs (FDT-30)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, XL, 1 PR (297-11)
- FIRE-DEX Fire Hood, Universal, 13 In L, White, HRC 1 (H37NENB)
- FIRE-DEX Particulate Blocking Fire Hood (HCJSTNBFHOS)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- FIRE-DEX Turnout Coat, Yellow, XL, Nomex (FS1J0511)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- FIRE-DEX Turnout Coat, Tan, 2XL, Cotton (FS1J05S2)
- FIRE-DEX Particulate Blocking Fire Hood (H41LNBZFOS)
- Fire-Dex Turnout Gear