Shop All Turnout Gear
Fire-Dex
Turnout Coat, Tan, XL, Nomex
Mfr # FS1J0571
Zoro # G0080849
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Fits Chest Size 50 in
- Color Tan
- Length 32 in
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1J0571
- Zoro # G0080849
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | XL |
Fits Chest Size | 50 in |
Length | 32 in |
Trim Width | 2 in |
Details
Item | Turnout Coat |
Color | Tan |
Closure Type | Zipper/Hook-and-Loop |
Material | Nomex(R) |
Trim Color | Lime/Silver |
Standards | NFPA 1977 |
Trim Material | Scotchlite(TM) |
Pockets | (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets |
Description
Turnout Coat, Size XL, Tan, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 50 in, Length 32 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Roll, Metallic Silver, Labels/Roll: 170 (35800)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 8, PR (S13KF-8)
- NMC Danger Electrical Panel Must Be Kept Clear Sign - Bilingual, ESD225RB (ESD225RB)
- CESTUS Work Gloves , Deep III Pro #3207 PR M (3207 M)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- FIRE-DEX Particulate Blocking Fire Hood (H41LNBZFOS)
- FIRE-DEX Particulate Blocking Fire Hood (H41LPNBFHOS)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXS)
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- FIRE-DEX Particulate Blocking Fire Hood (HCJSTNBFHOS)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5226XL)
- Fire-Dex Workwear and Protective Clothing