Shop All Turnout Gear
Fire-Dex
Turnout Coat, Tan, XL, Cotton
Mfr # FS1J05S1
Zoro # G0080575
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Fits Chest Size 50 in
- Material Cotton
- Color Tan
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fire-Dex
- MFR # FS1J05S1
- Zoro # G0080575
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | Xl |
Fits Chest Size | 50 in |
Trim Width | 2 in |
Length | 32 in |
Details
Item | Turnout Coat |
Material | Cotton |
Color | Tan |
Closure Type | Zipper/Hook-and-Loop |
Trim Color | Lime/Silver |
Trim Material | Scotchlite(TM) |
Pockets | (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets |
Standards | NFPA 1977 |
Description
Turnout Coat, Size XL, Tan, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 50 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Electrical Equipment Sign, D433AB (D433AB)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-537)
- NOTRAX Entrance Mat, Gray, 4 ft. W x 6 ft. L (231S0046GY)
- SKECHERS Work Shoes, 5-1/2, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5.5)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- FIRE-DEX Turnout Coat, Yellow, XL, Nomex (FS1J0511)
- FIRE-DEX Turnout Coat, Tan, L, Nomex (FS1J057L)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2NLG)
- ZORO SELECT Small Hose Washer, 1.5 In. NST, Aluminum (6ATL1)
- Fire-Dex Workwear and Protective Clothing