Shop All Turnout Gear
Fire-Dex
Turnout Coat, Tan, S, Cotton
Mfr # FS1J05SS
Zoro # G0080611
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fits Chest Size 38 in
- Material Cotton
- Color Tan
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1J05SS
- Zoro # G0080611
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | S |
Fits Chest Size | 38 in |
Trim Width | 2 in |
Length | 32 in |
Details
Item | Turnout Coat |
Material | Cotton |
Color | Tan |
Closure Type | Zipper/Hook-and-Loop |
Trim Color | Lime/Silver |
Pockets | (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets |
Trim Material | Scotchlite(TM) |
Standards | NFPA 1977 |
Description
Turnout Coat, Size S, Tan, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 38 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Jacket, Quilted Packaway, L, Black (J77043)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0023BL)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 3A:40B:C, 195 psi, Rechargeable, 5 lb capacity, 18 ft Range (FC340M-VB)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- FIRE-DEX Particulate Blocking Fire Hood (H41LPNBFHOS)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXS)
- FIRE-DEX Turnout Coverall, Tan, XL (FS1C0070001)
- FIRE-DEX Turnout Coverall, Tan, 2XL (FS1C0070002)
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- BIG JAKE Firefighter Gloves, Black/Yellow, XL, PR (5281-x large)
- Fire-Dex Turnout Gear