Shop All Turnout Gear
Fire-Dex
Turnout Coat, Tan, M, Cotton
Mfr # FS1J05SM
Zoro # G0080709
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fits Chest Size 42 in
- Material Cotton
- Color Tan
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1J05SM
- Zoro # G0080709
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | M |
Fits Chest Size | 42 in |
Length | 32 in |
Trim Width | 2 in |
Details
Item | Turnout Coat |
Material | Cotton |
Color | Tan |
Closure Type | Zipper/Hook-and-Loop |
Trim Color | Lime/Silver |
Standards | NFPA 1977 |
Trim Material | Scotchlite(TM) |
Pockets | (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets |
Description
Turnout Coat, Size M, Tan, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 42 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boots, Beige/Brown, Size 14, PR (LK2HT01.14)
- TREDS OVERBOOTS Overboots, XS, Pull On, 6in H, Blk, PR (13859)
- HANDI RAMP Stair Tread Cover, Silver, 30in W, Aluminum (NST103730SL0)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403062)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LSM)
- FIRE-DEX Particulate Blocking Fire Hood (H41LPNBFHOS)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2N2X)
- FIRE-DEX Turnout Coverall, Tan, XL (FS1C0070001)
- FIRE-DEX Turnout Coat, Yellow, M, Nomex (FS1J051M)
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- FIRE-DEX Turnout Coverall, Tan, 3XL (FS1C0070003)
- Fire-Dex Workwear and Protective Clothing