Shop All Turnout Gear
Fire-Dex
Turnout Coat, Tan, L, Cotton
Mfr # FS1J05SL
Zoro # G0080602
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fits Chest Size 46 in
- Material Cotton
- Color Tan
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1J05SL
- Zoro # G0080602
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | L |
Fits Chest Size | 46 in |
Length | 32 in |
Trim Width | 2 in |
Details
Item | Turnout Coat |
Material | Cotton |
Color | Tan |
Closure Type | Zipper/Hook-and-Loop |
Trim Color | Lime/Silver |
Pockets | (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets |
Trim Material | Scotchlite(TM) |
Standards | NFPA 1977 |
Description
Turnout Coat, Size L, Tan, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 46 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL (92-616)
- 2W INTERNATIONAL Freezer Beanie, Black (FB-15)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 12PK (34-8443/L)
- PHYSICIANSCARE Eye Wash Station, 8 oz., 11inHx12inWx2inD (24-308)
- FIRE-DEX Turnout Coat, Yellow, XL, Nomex (FS1J0511)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- FIRE-DEX Fire Hood, Universal, 13 In L, Gold, HRC 2 (H37PFNB)
- FIRE-DEX Particulate Blocking Fire Hood (H41LPNBFHOS)
- FIRE-DEX Turnout Coat, Tan, 2XL, Cotton (FS1J05S2)
- FIRE-DEX Turnout Coat, Tan, 2XL, Nomex (FS1J0572)
- SHELBY Firefighters Gloves, XL, Blue, PR (5228)
- Fire-Dex Turnout Gear