Shop All Turnout Gear
Fire-Dex
Turnout Coat, Tan, L, Cotton
Mfr # FS1J00SL
Zoro # G0080970
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fits Chest Size 46 in
- Material Cotton
- Color Tan
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1J00SL
- Zoro # G0080970
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | L |
Fits Chest Size | 46 in |
Length | 32 in |
Details
Item | Turnout Coat |
Material | Cotton |
Color | Tan |
Closure Type | Zipper/Hook-and-Loop |
Standards | NFPA 1977 |
Pockets | (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets |
Description
Turnout Coat, Size L, Tan, Fits Chest Size 46 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, Xx-L (CTL428-2XL)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0312YB)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (KN-COB-DP2)
- BAFFIN Winter Boots, Mens, 10, Lace, Nonmetal, PR (7157-0238-001)
- FIRE-DEX Turnout Coverall, Tan, XL (FS1C0070001)
- FIRE-DEX Turnout Coverall, Yellow, M (FS1C001000M)
- FIRE-DEX Turnout Coat, Tan, 3XL, Cotton (FS1J05S3)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- CESTUS Work Gloves , Fire Attack #1000 PR XL (FR1000 XL)
- Fire-Dex Turnout Gear