Shop All Turnout Gear
Fire-Dex
Turnout Coat, Tan, 2XL, Nomex
Mfr # FS1J0072
Zoro # G0081372
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fits Chest Size 54 in
- Material Nomex(R)
- Color Tan
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1J0072
- Zoro # G0081372
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | 2XL |
Fits Chest Size | 54 in |
Trim Width | 2 in |
Length | 32 in |
Details
Item | Turnout Coat |
Material | Nomex(R) |
Color | Tan |
Closure Type | Zipper/Hook-and-Loop |
Trim Color | Lime/Silver |
Pockets | (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets |
Standards | NFPA 1977 |
Trim Material | Scotchlite(TM) |
Description
Turnout Coat, Size 2XL, Tan, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 54 in, Length 32 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Carolines Treasures ASA2185MAT Naptime Fox Indoor or Outdoor Mat; 18 x 27 (ASA2185MAT)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Gray (720)
- C-LINE PRODUCTS Plastic Face Shield, PK100 (19020-CT)
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-81-427)
- FIRE-DEX Turnout Coat, Tan, L, Nomex (FS1J057L)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2NLG)
- FIRE-DEX Turnout Coat, Tan, 3XL, Cotton (FS1J05S3)
- FIRE-DEX Particulate Blocking Fire Hood (H41LNBZFOS)
- FIRE-DEX Fire Hood, Universal, 13 In L, White, HRC 1 (H37NENB)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- SHELBY Firefighters Gloves, M, Blk/Slvr, PR (5200)
- Fire-Dex Workwear and Protective Clothing