Shop All Turnout Gear
Fire-Dex
Turnout Coat, Tan, 2XL, Cotton
Mfr # FS1J00S2
Zoro # G0081031
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fits Chest Size 54 in
- Material Cotton
- Color Tan
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1J00S2
- Zoro # G0081031
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | 2XL |
Fits Chest Size | 54 in |
Length | 32 in |
Details
Item | Turnout Coat |
Material | Cotton |
Color | Tan |
Closure Type | Zipper/Hook-and-Loop |
Pockets | (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets |
Standards | NFPA 1977 |
Description
Turnout Coat, Size 2XL, Tan, Fits Chest Size 54 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-225)
- TINGLEY High-visibility Yellow Icon LTE Jacket size L (J27122)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840L)
- DIXON Air King 4Lug Hose, End, 2" (GAM26)
- FIRE-DEX Turnout Coverall, Tan, 2XL (FS1C0070002)
- FIRE-DEX Turnout Coat, Tan, L, Nomex (FS1J057L)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LLG)
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- SHELBY Firefighters Gloves, S, Pigskin Lthr, PR (5226S)
- Fire-Dex Turnout Gear