Shop All Turnout Gear
Fire-Dex
Turnout Coat, Red, S, Cotton
Mfr # FS1J00LS
Zoro # G0081180
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fits Chest Size 38 in
- Material Cotton
- Color Red
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1J00LS
- Zoro # G0081180
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | S |
Fits Chest Size | 38 in |
Length | 32 in |
Details
Item | Turnout Coat |
Material | Cotton |
Color | Red |
Closure Type | Zipper/Hook-and-Loop |
Standards | NFPA 1977 |
Pockets | (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets |
Description
Turnout Coat, Size S, Red, Fits Chest Size 38 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (11-840)
- ONGUARD Size 10 Men's 6" Work Boot Steel Work Boot, Black (8660400)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F384)
- REEBOK Size 11-1/2 Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- FIRE-DEX Turnout Coat, Yellow, M, Nomex (FS1J051M)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- FIRE-DEX Particulate Blocking Fire Hood (H41LPNBFHOS)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- SHELBY Firefighters Gloves, XL, Blue, PR (5228)
- Fire-Dex Turnout Gear