Shop All Turnout Gear
Fire-Dex
Turnout Coat, Red, 2XL, Cotton
Mfr # FS1J05L2
Zoro # G0080462
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fits Chest Size 54 in
- Color Red
- Length 32 in
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1J05L2
- Zoro # G0080462
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | 2XL |
Fits Chest Size | 54 in |
Length | 32 in |
Trim Width | 2 in |
Details
Item | Turnout Coat |
Color | Red |
Closure Type | Zipper/Hook-and-Loop |
Material | Cotton |
Trim Color | Lime/Silver |
Pockets | (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets |
Standards | NFPA 1977 |
Trim Material | Scotchlite(TM) |
Description
Turnout Coat, Size 2XL, Red, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 54 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SHOE COVERS Large (BK300LG)
- SHOWA ATLAS Snow Blower Glove Medium (460M-08.RT)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63200 (63200)
- CARHARTT Bib Overall, Dark Navy, 36in. x 34in. (101626-410 36 34)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- FIRE-DEX Turnout Coat, Yellow, M, Nomex (FS1J051M)
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- FIRE-DEX Turnout Coverall, Yellow, S (FS1C001000S)
- FIRE-DEX Fire Hood, Universal, 13 In L, White, HRC 1 (H37NENB)
- SHELBY Firefighters Gloves, M, Cowhide Lthr, PR (5227 M)
- Fire-Dex Turnout Gear