Shop All Fire and Rescue Boots
Fire-Dex
Shoe-Fit Fire Boots, Mens, 9M, PR
Mfr # FDXR100-9
Zoro # G7697575
product price: $209.99
/pr
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire and Rescue Application Shoe Fit
- Insulated Yes
- Fire and Rescue Boot Compliance NFPA 1971, Current Edition
- Toe Type Steel
- Footwear Closure Type Pull On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FDXR100-9
- Zoro # G7697575
- Country of Origin Colombia
- Category Fire and Rescue Boots
Dimensions
Size | 9 |
Boot Height | 15 in |
Height | 15" |
Footwear Width | M |
Heel Height | 1/2 in |
Description
Shoe Fit, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 9, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number FDXR100, Black/Yellow, Footwear Construction Type Sole Attached with Internal Foxing, Footwear Sole Pattern Lug Sole With Articulating Louvers, Heel Height 1/2 in, Boot Height 15 in, Resists Abrasion, Fire, Puncture, Water, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Body Belt, 2 D-Rings, Size XL (M210004)
- BRADY Emergency Sign, 24 " W, Muster Point 1 (139666)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BL)
- C.H. HANSON Interlocking Stencil Set, Letters/Numbers (10076)
- FIRE-DEX Shoe-Fit Fire Boots, Mens, 12M, PR (FDXR100-12)
- FIRE-DEX Firefighter Boot, Leather, 11, PR (FDXL200-11)
- FIRE-DEX Firefighter Boot, Leather, 9-1/2, W, PR (FDXL200-9.5W)
- FIRE-DEX Firefighter Boot, Leather, 8-1/2, XW, PR (FDXL200-8.5XW)
- FIRE-DEX Firefighter Boot, Leather, 13-1/2, PR (FDXL200-13.5)
- FIRE-DEX Firefighter Boot, Leather, 10-1/2, XW, PR (FDXL200-10.5XW)
- WOLVERINE Work Boots, 10-1/2, M, Brown, Steel, Men's, PR (W03258)
- Fire-Dex Fire and Rescue Boots