Shop All Fire and Rescue Boots
Fire-Dex
Shoe-Fit Fire Boots, Mens, 8-1/2W, PR
Mfr # FDXR100-8.5W
Zoro # G7697663
original price:
$244.79
14% off
new price: $209.99
/pr
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire and Rescue Application Shoe Fit
- Insulated Yes
- Fire and Rescue Boot Compliance NFPA 1971, Current Edition
- Toe Type Steel
- Footwear Closure Type Pull On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FDXR100-8.5W
- Zoro # G7697663
- Country of Origin Colombia
- Category Fire and Rescue Boots
Dimensions
Size | 8-1/2 |
Boot Height | 15 in |
Footwear Width | W |
Height | 15" |
Heel Height | 1/2 in |
Description
Shoe Fit, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 8-1/2, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number FDXR100, Black/Yellow, Footwear Construction Type Sole Attached with Internal Foxing, Footwear Sole Pattern Lug Sole With Articulating Louvers, Heel Height 1/2 in, Boot Height 15 in, Resists Abrasion, Fire, Puncture, Water, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Steel Reusable Roof Anchor 400 lb. cap. Yellow 1 pc (10102686)
- PAULSON Sun Shield, For Use With Bullard® #303 Full-Brim Hat White (A-S4-B2)
- PRESCO Presco Standard Flagging Tape (TXPP-373)
- CAIMAN Hi-Vis Mechanics Gloves, S, Yellow/White (2919 S)
- FIRE-DEX Firefighter Boot, Leather, 15, W, PR (FDXL200-15W)
- FIRE-DEX Firefighter Boot, Leather, 16, PR (FDXL200-16)
- FIRE-DEX Firefighter Boot, Leather, 11-1/2, W, PR (FDXL200-11.5W)
- FIRE-DEX Firefighter Boot, Leather, 10-1/2, W, PR (FDXL200-10.5W)
- FIRE-DEX Firefighter Boot, Leather, 10-1/2, PR (FDXL200-10.5)
- FIRE-DEX Firefighter Boot, Leather, 13, PR (FDXL200-13)
- FIRE-DEX Firefighter Boot, Leather, 11-1/2, XW, PR (FDXL200-11.5XW)
- Fire-Dex Fire and Rescue Boots