Shop All Turnout Gear
Fire-Dex
Particulate Blocking Fire Hood
Mfr # H41L1NBFHOS
Zoro # G002203437
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 21 in
- Color Tan
- Material DuPont(R); Nomex(R); PBI(R)/Lenzing Blend (20%/80%)
- Fabric Weight 6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # H41L1NBFHOS
- Zoro # G002203437
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | Universal |
Length | 21 in |
Details
Item | Particulate Blocking Fire Hood |
Color | Tan |
Material | DuPont(R); Nomex(R); PBI(R)/Lenzing Blend (20%/80%) |
Fabric Weight | 6 oz |
Standards | NFPA 1971 |
Description
Particulate Blocking Fire Hood, Notched Shoulder, Size Universal, Length 21 in, Tan, Fabric Weight 6 oz, Material DuPont(R); Nomex(R); PBI(R)/Lenzing Blend (20 Percent/80 Percent), Standards NFPA 1971
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (11-931)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0038BY)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, Large (8365BK-L)
- FIRE-DEX Fire Helmet, Traditional, White (1910GF951)
- FIRE-DEX Particulate Blocking Fire Hood (H41LNBZFOS)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- FIRE-DEX Turnout Coat, Tan, 2XL, Nomex (FS1J0572)
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- SHELBY Firefighters Gloves, XL, Blue, PR (5228)
- Fire-Dex Turnout Gear