Shop All Work Jackets & Coats
Fire-Dex
Navy Para-Dex™ Jacket size M
Mfr # PCCROSSTECHEMSN-M
Zoro # G0474120
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Material Nomex(R) & Crosstech(R)
- Garment Style Jacket
- Fits Chest Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # PCCROSSTECHEMSN-M
- Zoro # G0474120
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 42 in |
Details
Item | Jacket |
Color | Navy |
Material | Nomex(R) & Crosstech(R) |
Garment Style | Jacket |
Description
EMS Jacket, Size M, Fits Chest Size 42 In., Color Navy, Nomex(r) & Crosstech(r) Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUGFONES Protector Plus Reusable Ear Plugs, Flanged Shape, 26 dB, Blue/Red/Yellow, 1 PR (PIPP-UY(VL))
- PORTWEST Class 3 FR Mesh Vest, Med (UFR24)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 6A:80B:C, Rechargeable, 20 lb capacity, 20 ft Range (PRO20MP)
- NMC Danger Confined Space Do Not Enter Sign, D383P (D383P)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BLK)
- RED KAP Solid Team Jacket JT38BK RG XXL (JT38BK RG XXL)
- RED KAP Unisex White Polyester Coat size 3XL (KS64WH RG 3XL)
- DICKIES Men's Blue Polyester/Cotton Jacket size L (LJ60NS RG L)
- TOUGH DUCK Fooler Front Quilt Lined, GYBK, 2XL (WS061)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- Fire-Dex Workwear