Shop All Turnout Gear
Fire-Dex
Leather Glove, Knitwrist Cuff
Mfr # G2NXL
Zoro # G502015837
product price: $142.99
/pr
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Firefighting, Structural
- Size XL
- Back Material Cowhide Leather
- Color Black
- Cuff Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # G2NXL
- Zoro # G502015837
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | XL |
Details
Application | Firefighting, Structural |
Item | Leather Glove, Knitwrist Cuff, Size XL, NFPA Size 82N |
Back Material | Cowhide Leather |
Color | Black |
Cuff | Knit |
Lining | Nomex(R) Thermal |
Thumb Style | Keystone |
Design | 3D Pattern |
Standards | NFPA 1971 |
Features | Thermal Protection, 60+ TPP and Two Layers of Thermal Lining |
Description
Firefighting, Structural, Leather Glove, Knitwrist Cuff, Size XL, NFPA Size 82N, Knit Cuff, XL, Black, Cowhide Leather Back Material, Lining Nomex(R) Thermal, Keystone Thumb Style, Design 3D Pattern, Standards NFPA 1971, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG100-1D)
- NMC Circuit Breaker Lockout (491B)
- SHELBY Firefighters Gloves, S, Pigskin Lthr, PR (5226S)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-4XL)
- FIRE-DEX Particulate Blocking Fire Hood (H41LPNBFHOS)
- FIRE-DEX Fire Hood, Universal, 13 In L, White, HRC 1 (H37NENB)
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- FIRE-DEX Turnout Coat, Tan, 2XL, Cotton (FS1J05S2)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LLG)
- FIRE-DEX Turnout Coverall, Yellow, S (FS1C001000S)
- Fire-Dex Turnout Gear