Shop All Turnout Gear
Fire-Dex
Leather Glove, Knitwrist Cuff
Mfr # G2NSMC
Zoro # G102203610
product price: $145.99
/pr
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Firefighting, Structural
- Size S
- Back Material Cowhide Leather
- Cuff Knit
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # G2NSMC
- Zoro # G102203610
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | S |
Details
Item | Leather Glove, Knitwrist Cuff, Size S Cadet |
Application | Firefighting, Structural |
Back Material | Cowhide Leather |
Cuff | Knit |
Color | Black |
Lining | Nomex(R) Thermal |
Thumb Style | Keystone |
Features | Thermal Protection, 60+ TPP and Two Layers of Thermal Lining |
Standards | NFPA 1971 |
Design | 3D Pattern |
Description
Firefighting, Structural, Leather Glove, Knitwrist Cuff, Size S Cadet, Knit Cuff, S, Black, Cowhide Leather Back Material, Lining Nomex(R) Thermal, Keystone Thumb Style, Design 3D Pattern, Standards NFPA 1971, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Rope Grab, For Rope Size 5/8", Stainless Steel (5000335)
- JAMCO Cabinet, 2-Dr, 30 gal, Flammable, 18x44x43 (BM30YP)
- 3M PROTECTA Full Body Harness, M, Polyester (1161306)
- NMC Silica Dust Hazard, D704A (D704A)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- FIRE-DEX Turnout Coat, Yellow, XL, Nomex (FS1J0511)
- FIRE-DEX Turnout Pants, Tan, 2XL, Inseam 31 In. (FS1P05SPKB2)
- FIRE-DEX Fire Hood, Universal, 13 In L, Gold, HRC 2 (H37PFNB)
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- FIRE-DEX Particulate Blocking Fire Hood (HCJSTNBFHOS)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2NLG)
- Fire-Dex Turnout Gear