Shop All Turnout Gear
Fire-Dex
Leather Glove, Knitwrist Cuff
Mfr # G2NMD
Zoro # G402015869
product price: $145.99
/pr
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Firefighting, Structural
- Size M
- Back Material Cowhide Leather
- Cuff Knit
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # G2NMD
- Zoro # G402015869
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | M |
Details
Application | Firefighting, Structural |
Item | Leather Glove, Knitwrist Cuff, Size M, NFPA Size 76N |
Back Material | Cowhide Leather |
Cuff | Knit |
Color | Black |
Lining | Nomex(R) Thermal |
Thumb Style | Keystone |
Standards | NFPA 1971 |
Features | Thermal Protection, 60+ TPP and Two Layers of Thermal Lining |
Design | 3D Pattern |
Description
Firefighting, Structural, Leather Glove, Knitwrist Cuff, Size M, NFPA Size 76N, Knit Cuff, M, Black, Cowhide Leather Back Material, Lining Nomex(R) Thermal, Keystone Thumb Style, Design 3D Pattern, Standards NFPA 1971, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Dungaree Work Pants, Black, Size 38x36 In (B11-BLK 38 36)
- KLEENGUARD V30 Nemesis Safety Glasses with KleenVision Anti-Fog Coating, Smoke Polycarbonate (KCC22609)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C68)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, 3XL (300CX3)
- FIRE-DEX Turnout Coat, Yellow, XL, Nomex (FS1J0511)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2L2X)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXL)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXS)
- FIRE-DEX Particulate Blocking Fire Hood (H41LPNBFHOS)
- FIRE-DEX Fire Hood, Universal, 13 In L, Gold, HRC 2 (H37PFNB)
- Fire-Dex Turnout Gear