Shop All Turnout Gear
Fire-Dex
Leather Glove, Knitwrist Cuff
Mfr # G2N2X
Zoro # G302015884
product price: $142.99
/pr
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Firefighting, Structural
- Size 2XL
- Back Material Cowhide Leather
- Cuff Knit
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # G2N2X
- Zoro # G302015884
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | 2XL |
Details
Application | Firefighting, Structural |
Item | Leather Glove, Knitwrist Cuff, Size 2XL, NFPA Size 82W |
Back Material | Cowhide Leather |
Cuff | Knit |
Color | Black |
Lining | Nomex(R) Thermal |
Thumb Style | Keystone |
Design | 3D Pattern |
Features | Thermal Protection, 60+ TPP and Two Layers of Thermal Lining |
Standards | NFPA 1971 |
Description
Firefighting, Structural, Leather Glove, Knitwrist Cuff, Size 2XL, NFPA Size 82W, Knit Cuff, 2XL, Black, Cowhide Leather Back Material, Lining Nomex(R) Thermal, Keystone Thumb Style, Design 3D Pattern, Standards NFPA 1971, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Enclosed, Clear, Ext. Thumb Lock (STI-7511F)
- MASTER LOCK Lockout Padlock, Master Legend (3KALFBLU1KEY-0356)
- 5.11 TDU Belt, Black, M (59552)
- ALTA Knee Pads, Hard Cap, Navy, PR (50903)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LLG)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- FIRE-DEX Turnout Coat, Yellow, M, Nomex (FS1J051M)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- SHELBY Firefighters Gloves, L, Lthr, PR (5282G L)
- Fire-Dex Turnout Gear