Shop All Turnout Gear
Fire-Dex
Leather Glove, Gauntlet Cuff
Mfr # G2LXLC
Zoro # G302203625
product price: $146.99
/pr
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Firefighting, Structural
- Size XL
- Color Black
- Back Material Cowhide Leather
- Cuff Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # G2LXLC
- Zoro # G302203625
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | XL |
Details
Application | Firefighting, Structural |
Item | Leather Glove, Gauntlet Cuff, Size XL Cadet |
Color | Black |
Back Material | Cowhide Leather |
Cuff | Gauntlet |
Lining | Nomex(R) Thermal |
Thumb Style | Keystone |
Design | 3D Pattern |
Standards | NFPA 1971 |
Features | Thermal Protection, 60+ TPP and Two Layers of Thermal Lining |
Description
Firefighting, Structural, Leather Glove, Gauntlet Cuff, Size XL Cadet, Gauntlet Cuff, XL, Black, Cowhide Leather Back Material, Lining Nomex(R) Thermal, Keystone Thumb Style, Design 3D Pattern, Standards NFPA 1971, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 13 HAMMER 1000G CN PR, MENS PR (A7577-13M)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Magenta/Yellow (LL-1-D)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 7.5'Fl.Pnk Belt (M530-BK-FPK-75)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-LL-INTRO-AM)
- FIRE-DEX Turnout Coat, Yellow, M, Nomex (FS1J051M)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LLG)
- FIRE-DEX Fire Hood, Universal, 13 In L, Gold, HRC 2 (H37PFNB)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- FIRE-DEX Turnout Coverall, Yellow, S (FS1C001000S)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2NLG)
- INNOTEX Fire Hood, Regular Style, 20 in.L, Black (HINNO334)
- Fire-Dex Turnout Gear