Shop All Turnout Gear
Fire-Dex
Leather Glove, Gauntlet Cuff
Mfr # G2LMDC
Zoro # G302203595
product price: $154.99
/pr
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Firefighting, Structural
- Size M
- Back Material Cowhide Leather
- Color Black
- Cuff Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # G2LMDC
- Zoro # G302203595
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | M |
Details
Application | Firefighting, Structural |
Item | Leather Glove, Gauntlet Cuff, Size M Cadet |
Back Material | Cowhide Leather |
Color | Black |
Cuff | Gauntlet |
Standards | NFPA 1971 |
Lining | Nomex(R) Thermal |
Thumb Style | Keystone |
Design | 3D Pattern |
Features | Thermal Protection, 60+ TPP and Two Layers of Thermal Lining |
Description
Firefighting, Structural, Leather Glove, Gauntlet Cuff, Size M Cadet, Gauntlet Cuff, M, Black, Cowhide Leather Back Material, Lining Nomex(R) Thermal, Keystone Thumb Style, Design 3D Pattern, Standards NFPA 1971, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 24 in H, 24 in W, Vinyl, Octagon, English, 473C26 (473C26)
- SIGNMISSION Reserved Parking Sign Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23009 (A-1218-23009)
- SERVUS Boot Work Over 5-Buckle Blk 13 (T369-13)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, MD (61910)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- FIRE-DEX Turnout Pants, Tan, 2XL, Inseam 31 In. (FS1P05SPKB2)
- FIRE-DEX Turnout Coat, Tan, 2XL, Nomex (FS1J0572)
- FIRE-DEX Particulate Blocking Fire Hood (H41L1NBFHOS)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2L2X)
- Fire-Dex Workwear and Protective Clothing