Shop All Turnout Gear
Fire-Dex
Leather Glove, Gauntlet Cuff
Mfr # G2L2XC
Zoro # G602203622
product price: $142.99
/pr
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Design 3D Pattern
- Application Firefighting, Structural
- Standards NFPA 1971
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # G2L2XC
- Zoro # G602203622
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | 2XL |
Details
Item | Leather Glove, Gauntlet Cuff, Size 2XL Cadet |
Color | Black |
Design | 3D Pattern |
Application | Firefighting, Structural |
Standards | NFPA 1971 |
Cuff | Gauntlet |
Features | Thermal Protection, 60+ TPP and Two Layers of Thermal Lining |
Back Material | Cowhide Leather |
Lining | Nomex(R) Thermal |
Thumb Style | Keystone |
Description
Firefighting, Structural, Leather Glove, Gauntlet Cuff, Size 2XL Cadet, Gauntlet Cuff, 2XL, Black, Cowhide Leather Back Material, Lining Nomex(R) Thermal, Keystone Thumb Style, Design 3D Pattern, Standards NFPA 1971, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Faceshield (PF3000-03-044)
- ERB SAFETY Safety Goggles, Clear Frame, Clear (15149)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R6-2L-18DA (R6-2L-18DA)
- STRANCO Label, Keep Away from Heat, 100 Labels (HMSL-3506-P100)
- FIRE-DEX Turnout Coat, Tan, 2XL, Cotton (FS1J05S2)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- FIRE-DEX Particulate Blocking Fire Hood (H41LNBZFOS)
- FIRE-DEX Turnout Coverall, Tan, 2XL (FS1C0070002)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- FIRE-DEX Turnout Coverall, Tan, L (FS1C007000L)
- SHELBY Firefighters Gloves, 2XL, Blk/Slvr, PR (5200)
- Fire-Dex Workwear and Protective Clothing