Shop All Flame Resistant Hoods
Fire-Dex
Fire Hood, White, Nomex(R)
Mfr # H61NENB
Zoro # G4029645
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Notched Shoulder
- ATPV Rating 4.8 cal/sq cm
- Size Universal
- Hazard Risk Category (HRC) 1
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fire-Dex
- MFR # H61NENB
- Zoro # G4029645
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Length | 13 in |
Details
Item | Fire Hood |
Style | Notched Shoulder |
ATPV Rating | 4.8 cal/sq cm |
Hazard Risk Category (HRC) | 1 |
Color | White |
Material | Nomex |
Standards | NFPA 1971 - 2007 |
Fabric Weight | 7 oz |
Description
Fire Hood, Notched Shoulder, Size Universal, Length 13 in, White, Fabric Weight 7 oz, Material Nomex, ATPV Rating 4.8 cal/sq cm, Hazard Risk Category (HRC) 1, Standards NFPA 1971 - 2007
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS 5.5 GAL RED VP UTILITY JUG (3512-CA)
- 3M Absorbent Boom, Petroleum, 10 ft. L, PK4 (T-270)
- ACCUFORM SAFETY LABEL OVERHEAD CRANE HAND LEQM535 (LEQM535)
- IMPACTO Stride Ice Traction Overshoe Cleats M10.5-13, L, PR (STRIDE)
- FIRE-DEX Bibbed Fire Hood, White, Nomex(R)/Lenzing Flame Resistant(R) (H81NLNB)
- FIRE-DEX Fire Hood, White, Nomex(R)/Lenzing Flame Resistant(R) (H61NLNB)
- FIRE-DEX Fire Hood, Black, CarbonX(R) (H61CXNB)
- FIRE-DEX Bibbed Fire Hood, Black, CarbonX(R) (H81CXNB)
- DYNAMAT DYNAMAT 11905 Dynamat Hood Liner - 1 Sheet (D54-11905)
- SALISBURY Flame Resistant Balaclava, Over The Hea (AFHOOD12)
- SHUBEE SUPERBEE SHOE COVER DARK BLUE 40PR (C SB SC BEE 289)
- Fire-Dex Arc Flash and Flame Resistant Clothing