Shop All Fire and Rescue Helmets
Fire-Dex
Fire Helmet, White, Modern
Mfr # 911H711
Zoro # G0164017
original price:
$332.99
18% off
new price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6 pt Ratchet
- Shell Material Fiberglass
- Fits Hat Size One Size Fits Most
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Black Nomex(R) FR Cotton Lining Ear Cover, Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # 911H711
- Zoro # G0164017
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Fire Helmet |
Suspension | 6 pt Ratchet |
Shell Material | Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | White |
Includes | Black Nomex(R) FR Cotton Lining Ear Cover, Faceshield |
Standards | NFPA 1971, Current Edition |
Style | Modern |
Description
Fire Helmet, Modern, White, Fiberglass Shell Material, Fits Hat Size One Size Fits Most, Nomex(R) Quick Release and Postman Slide Chin Strap, 6 pt Ratchet Suspension, Includes Black Nomex(R) FR Cotton Lining Ear Cover, Faceshield, Standards NFPA 1971, Current Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE High Voltage Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0153-ND_10X7)
- ILUKA BY BOLLE SAFETY Safety Glasses, Gray Anti-Fog (ILUPSF)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-L)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798B/6FTGN)
- FIRE-DEX Fire Helmet, Traditional, Yellow (1910H952)
- FIRE-DEX Fire Helmet, Black, Modern (911H714)
- FIRE-DEX Fire Helmet, Traditional, White (1910G251)
- FIRE-DEX Fire Helmet, White, Traditional (1910H251)
- FIRE-DEX Fire Helmet, Traditional, White (1910GF951)
- FIRE-DEX Fire Helmet, Red, Traditional (1910H253)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Red, One Size (WHE00036-204)
- Fire-Dex Head Protection