Shop All Fire and Rescue Helmets
Fire-Dex
Fire Helmet, Traditional, White
Mfr # 1910G251
Zoro # G7700411
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Yes
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 9
- Chin Strap Yes
- Includes Goggles, 3M Scotchlite Solid Lime Yellow Trapezoid Trim, Knit Sweatband and Nape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fire-Dex
- MFR # 1910G251
- Zoro # G7700411
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 9 |
Details
Item | Fire Helmet |
Suspension | Yes |
Shell Material | Fiberglass |
Chin Strap | Yes |
Color | White |
Includes | Goggles, 3M Scotchlite Solid Lime Yellow Trapezoid Trim, Knit Sweatband and Nape |
Standards | NFPA 1971 |
Style | Traditional |
Description
Fire Helmet, Traditional, White, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 9, Yes Chin Strap, Yes Suspension, Includes Goggles, 3M Scotchlite Solid Lime Yellow Trapezoid Trim, Knit Sweatband and Nape, Standards NFPA 1971
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Texas Open Carry Handgun Prohibited Sign (M461R)
- WATSON GLOVES Shock Trooper - Small PR (5785-S)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ambr (XVBC35)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNLG000600)
- FIRE-DEX Fire Helmet, White, Traditional (1910H251)
- FIRE-DEX Fire Helmet, Traditional, Red (1910GF953)
- FIRE-DEX Fire Helmet, Black, Modern (911H714)
- FIRE-DEX Fire Helmet, Traditional, White (1910GF951)
- FIRE-DEX Fire Helmet, Traditional, Yellow (1910H952)
- FIRE-DEX Fire Helmet, Traditional, Black (1910GF954)
- FIRE-DEX Fire Helmet, Red, Traditional (1910H253)
- Fire-Dex Fire and Rescue Helmets