Shop All Fire and Rescue Helmets
Fire-Dex
Fire Helmet, Traditional, Black
Mfr # 1910G954
Zoro # G7700481
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Yes
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 9
- Chin Strap Yes
- Includes Goggles, 3M Triple Trim Trapezoid, Leather Sweatband and Nape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # 1910G954
- Zoro # G7700481
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 9 |
Details
Item | Fire Helmet |
Suspension | Yes |
Shell Material | Fiberglass |
Chin Strap | Yes |
Color | Black |
Includes | Goggles, 3M Triple Trim Trapezoid, Leather Sweatband and Nape |
Standards | NFPA 1971 |
Style | Traditional |
Description
Fire Helmet, Traditional, Black, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 9, Yes Chin Strap, Yes Suspension, Includes Goggles, 3M Triple Trim Trapezoid, Leather Sweatband and Nape, Standards NFPA 1971
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIONAID VisionAid Lens Cleaning Liquids (1LCL2112WSP)
- OPTREL HE Particulate Filter, For Optrel e3000 (4088.200)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10020063)
- FIRE-DEX Fire Helmet, Black, Modern (911H714)
- FIRE-DEX Fire Helmet, White, Traditional (1910H251)
- FIRE-DEX Fire Helmet, Red, Traditional (1910H253)
- FIRE-DEX Fire Helmet, Traditional, Red (1910GF953)
- FIRE-DEX Fire Helmet, Traditional, Yellow (1910GF952)
- FIRE-DEX Fire Helmet, Traditional, White (1910GF951)
- BULLARD Fire/Rescue Helmet, Thermoplastic, White (A2WHS)
- Fire-Dex Head Protection