Shop All Fire and Rescue Helmets
Fire-Dex
Fire Helmet, Modern, White
Mfr # 911H911
Zoro # G7700095
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Yes
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 9
- Chin Strap Yes
- Includes 4 in Visor, 3M Triple Trim Chevrons, Leather Sweatband and Nape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # 911H911
- Zoro # G7700095
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 9 |
Details
Item | Fire Helmet |
Suspension | Yes |
Shell Material | Fiberglass |
Chin Strap | Yes |
Color | White |
Includes | 4 in Visor, 3M Triple Trim Chevrons, Leather Sweatband and Nape |
Standards | NFPA 1971 |
Style | Modern |
Description
Fire Helmet, Modern, White, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 9, Yes Chin Strap, Yes Suspension, Includes 4 in Visor, 3M Triple Trim Chevrons, Leather Sweatband and Nape, Standards NFPA 1971
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Static Dissipative Mat 9/16 in Thick, Vinyl Laminate (826S0035BL-RS)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size X2L (20-9-1571-7-13)
- HONEYWELL NORTH N95 Disposable Respirator w/ Valve, M/L, White, PK20 (14110394)
- PANDUIT Roll Wire Marker, "0-9", 8"L (PMDR-0-9)
- FIRE-DEX Fire Helmet, Black, Modern (911H714)
- FIRE-DEX Fire Helmet, White, Traditional (1910H251)
- FIRE-DEX Fire Helmet, Yellow, Traditional (1910H252)
- FIRE-DEX Fire Helmet, Traditional, White (1910G251)
- FIRE-DEX Fire Helmet, Traditional, White (1910GF951)
- FIRE-DEX Fire Helmet, Traditional, Yellow (1910H952)
- BULLARD Fire Helmet, Red, Front Brim (FCRDR)
- Fire-Dex Fire and Rescue Helmets