Shop All Fire and Rescue Helmets
Fire-Dex
Fire Helmet, Modern, White
Mfr # 911H731
Zoro # G7700131
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Yes
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 9
- Chin Strap Yes
- Includes 6 in Visor, 3M Solid Lime Yellow Reflective Strip Trim, Knit Sweatband and Nape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # 911H731
- Zoro # G7700131
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 9 |
Details
Item | Fire Helmet |
Suspension | Yes |
Shell Material | Fiberglass |
Chin Strap | Yes |
Color | White |
Includes | 6 in Visor, 3M Solid Lime Yellow Reflective Strip Trim, Knit Sweatband and Nape |
Standards | NFPA 1971 |
Style | Modern |
Description
Fire Helmet, Modern, White, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 9, Yes Chin Strap, Yes Suspension, Includes 6 in Visor, 3M Solid Lime Yellow Reflective Strip Trim, Knit Sweatband and Nape, Standards NFPA 1971
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Rope Grab, For Rope Size 1/2", Aluminum (DK2L1Z)
- CHILL-ITS BY ERGODYNE Hard Hat Brim And Neck Shade, Hi-Vis Lime, Sun Protection, Lightweight, Universal Fit (6660)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460WN)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK3, Key Type: Alike (406KAS3RED)
- FIRE-DEX Fire Helmet, Traditional, White (1910G251)
- FIRE-DEX Fire Helmet, White, Traditional (1910H251)
- FIRE-DEX Fire Helmet, Traditional, Black (1910GF954)
- FIRE-DEX Fire Helmet, Traditional, Yellow (1910GF952)
- FIRE-DEX Fire Helmet, Traditional, Red (1910GF953)
- FIRE-DEX Fire Helmet, Yellow, Traditional (1910H252)
- MSA SAFETY Msa Carved Eagle Front Holder (M8P)
- Fire-Dex Head Protection