Shop All Fire and Rescue Helmets
Fire-Dex
Fire Helmet, Modern, White
Mfr # 911G711
Zoro # G7700217
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Yes
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 9
- Chin Strap Yes
- Includes Goggles, 3M Solid Lime Yellow Reflective Strip Trim, Knit Sweatband and Nape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # 911G711
- Zoro # G7700217
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 9 |
Details
Item | Fire Helmet |
Suspension | Yes |
Shell Material | Fiberglass |
Chin Strap | Yes |
Color | White |
Includes | Goggles, 3M Solid Lime Yellow Reflective Strip Trim, Knit Sweatband and Nape |
Standards | NFPA 1971 |
Style | Modern |
Description
Fire Helmet, Modern, White, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 9, Yes Chin Strap, Yes Suspension, Includes Goggles, 3M Solid Lime Yellow Reflective Strip Trim, Knit Sweatband and Nape, Standards NFPA 1971
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution Sign-Goggles / Face Shield Reqd Operating Machine-10x14 OSHA Sign, CS-Goggles Face Shield (CS-Goggles Face Shield)
- GLOBAL INDUSTRIAL Full Dome Acrylic Warning Mirror, Indoor, 36 Dia., 360° Viewing Angle (670563)
- 3M Scotchlite Sfty Vest Ylw (94617-80030-PS)
- TALON TRAX Overboots, Mens, 14, Button Tab, Blk, PVC, PR (3YA33)
- FIRE-DEX Fire Helmet, White, Traditional (1910H251)
- FIRE-DEX Fire Helmet, Black, Modern (911H714)
- FIRE-DEX Fire Helmet, Traditional, White (1910G251)
- FIRE-DEX Fire Helmet, Traditional, Yellow (1910GF952)
- FIRE-DEX Fire Helmet, Traditional, Yellow (1910H952)
- FIRE-DEX Fire Helmet, Yellow, Traditional (1910H252)
- BULLARD Fire Helmet, Red, Front Brim (FCRDR)
- Fire-Dex Fire and Rescue Helmets