Shop All Fire and Rescue Helmets
Fire-Dex
Fire Helmet, Black, Modern
Mfr # 911H714
Zoro # G0164044
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6 pt Ratchet
- Shell Material Fiberglass
- Fits Hat Size One Size Fits Most
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Black Nomex(R) FR Cotton Lining Ear Cover, Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # 911H714
- Zoro # G0164044
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Fire Helmet |
Suspension | 6 pt Ratchet |
Shell Material | Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Black |
Includes | Black Nomex(R) FR Cotton Lining Ear Cover, Faceshield |
Standards | NFPA 1971, Current Edition |
Style | Modern |
Description
Fire Helmet, Modern, Black, Fiberglass Shell Material, Fits Hat Size One Size Fits Most, Nomex(R) Quick Release and Postman Slide Chin Strap, 6 pt Ratchet Suspension, Includes Black Nomex(R) FR Cotton Lining Ear Cover, Faceshield, Standards NFPA 1971, Current Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Coyote, XL (MPT-72-011)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, 5IR, 8x16-1/2in (4178IRUV5)
- NMC Emergency Eye Wash Sign - Bilingual, SPSA173P (SPSA173P)
- ACCUFORM SAFETY MESSAGE WALL CLOCKS SAFETY PCM212 (PCM212)
- FIRE-DEX Fire Helmet, Traditional, Yellow (1910GF952)
- FIRE-DEX Fire Helmet, Traditional, White (1910GF951)
- FIRE-DEX Fire Helmet, Red, Traditional (1910H253)
- FIRE-DEX Fire Helmet, Traditional, White (1910G251)
- FIRE-DEX Fire Helmet, White, Traditional (1910H251)
- FIRE-DEX Fire Helmet, Yellow, Traditional (1910H252)
- BULLARD Fire Helmet, Yellow, Front Brim (FCYLR)
- Fire-Dex Head Protection