Shop All Turnout Gear
Fire-Dex
Extrication Pants, Navy, L, Inseam 29 In.
Mfr # WCXPIC NAVY LG
Zoro # G4844971
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fits Waist Size 38 to 40 in
- Material Cotton
- Color Navy
- Closure Type Zipper/Snap/Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # WCXPIC NAVY LG
- Zoro # G4844971
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | L |
Fits Waist Size | 38 to 40 in |
Trim Width | 2 in |
Details
Item | Extrication Pants |
Material | Cotton |
Color | Navy |
Closure Type | Zipper/Snap/Loop |
Trim Color | Lime/Silver |
Includes | Padded Knees |
Inseam | 29 in |
Trim Material | Scotchlite(TM) Reflective |
Pockets | (1) Scissor Pocket, (2) Rear Patch Pockets, (2) Semi Bellow Pockets |
Description
Extrication Pants, Size L, Fits Waist Size 38 to 40 In., Inseam 29 In., Navy, Trim Color Lime/Silver, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Cotton, Closure Type Zipper/Snap/Loop, Pockets (2) Semi Bellow Pockets, (2) Rear Patch Pockets, (1) Scissor Pocket, Includes Padded Knees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-MD-NR)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8903B)
- MAGID 18 oz Reinforced Hycar Apron (91B)
- TOUGH DUCK Men's Black Polyester Parka size 2XL (S18721)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXS)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LSM)
- FIRE-DEX Turnout Coverall, Yellow, M (FS1C001000M)
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- FIRE-DEX Turnout Coverall, Tan, 2XL (FS1C0070002)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2NLG)
- SHELBY Firefighters Gloves, S, Cowhide Lthr, PR (5227 S)
- Fire-Dex Workwear and Protective Clothing