Shop All Turnout Gear
Fire-Dex
Extrication Coverall, L Tall, Lime/Silver
Mfr # WCXFRC-TAN L TALL
Zoro # G3790394
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L Tall
- Fits Chest Size 44 in to 46 in
- Material Fire Resistant Cotton
- Color Tan
- Closure Type Zipper/Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # WCXFRC-TAN L TALL
- Zoro # G3790394
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | L Tall |
Fits Chest Size | 44 in to 46 in |
Trim Width | 2 in |
Details
Item | Extrication Coverall |
Material | Fire Resistant Cotton |
Color | Tan |
Closure Type | Zipper/Snap |
Trim Color | Lime/Silver |
Inseam | 32 in |
Pockets | (1) Angled Front Pockets, (1) Radio Pocket Left Chest, (2) Pass Thru Pockets, (2) Rear Patch Pockets |
Description
Extrication Coverall, Size L Tall, Fits Chest Size 44 in to 46 in, Inseam 32 in, Tan, Trim Color Lime/Silver, Trim Width 2 in, Material Fire Resistant Cotton, Zipper/Snap Closure Type, Pockets (1) Angled Front Pockets, (1) Radio Pocket Left Chest, (2) Pass Thru Pockets, (2) Rear Patch Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-XL)
- HY-KO 5In Yellow Reflective Number 1, 10PK (B00751)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (SBBK-200)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 4 mil Palm, Biodegradable Nitrile, Powder-Free, L, 50 PK (5559PF-L)
- FIRE-DEX Fire Hood, Universal, 13 In L, White, HRC 1 (H37NENB)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- FIRE-DEX Turnout Coverall, Yellow, M (FS1C001000M)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5226L)
- Fire-Dex Workwear and Protective Clothing