Shop All Work Pants and Shorts
Fire-Dex
EMS Pant, XL, Navy
Mfr # PPCROSSTECHEMSN-XL
Zoro # G0120335
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nomex(R) & Crosstech(R)
- Inseam 30 in
- Fits Waist Size 44 in
- Garment Style EMS Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # PPCROSSTECHEMSN-XL
- Zoro # G0120335
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | Xl |
Fits Waist Size | 44 in |
Details
Item | EMS Pants |
Color | Navy |
Material | Nomex(R) & Crosstech(R) |
Inseam | 30 in |
Garment Style | EMS Pants |
Description
EMS Pant, Size XL, Fits Waist Size 44 In., Inseam 30 In., Color Navy, Nomex(r) & Crosstech(r) Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (ST8610XXL)
- NMC Exit, 10X14, Glow Rigid Plastic (GL12RB)
- 3M Head Harness Replacement Part (50051131370055)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- MILWAUKEE TOOL Heavy Duty Flex Work Pants, Gray 3630 (701G-3630)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 38x34 (P874NV 38 34)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- 5.11 Apex Pants, Size 32" x 34", Black (74434)
- TOUGH DUCK Traditional Logger Jean, WP043-DENIM-34 (WP043)
- Fire-Dex Workwear and Protective Clothing